Shop All Test Leads & Probes
Zoro Select
Banana Plug, 1000VAC, Red
Mfr # 5TXA6
Zoro # G0535017
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 2-1/8"
- Max Amps 20A
- Temperature Range 14 Degrees to 176 Degrees F
- Features Sheathed, Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TXA6
- Zoro # G0535017
- UPC # 190735532881
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 2-1/8" |
Wire Size | 18 AWG |
Description
Banana Plug, Contact Finish Nickel Plated, Contact Material Brass, Maximum Current 20 A, Color Red, Body Material Brass, Maximum Voltage 1,000 V, Instrument Safety Rating CAT III 1000V, Length 2 1/8 in, Features Sheathed, Maximum Operating Temperature 176 Degrees F, Wire Size 18 AWG, Standards IEC 61010-2-031, Minimum Operating Temperature 14 Degrees F, Insulation Material Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 6" 0/30psi, 1/4"LM, Back Flange (115D-604C)
- PENBERTHY Glass Rod Kit, Plain, 3/4In Dia, 36In L (LG-36)
- PIC GAUGES Gauge, 4", 0/300psi, 1/4"LM, SS (PRO-301D-404H-01)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH8)
- ZORO SELECT Banana Plug, 33VAC/70VDC, Red, PK10 (5TXA2)
- ZORO SELECT Banana Plug, 33VAC/70VDC, Black, PK10 (5TXA1)
- ZORO SELECT Premium Test Lead Kit, Length 48 In (4WRC9)
- ZORO SELECT Test Clip, 30VAC/60VDC, Red, PK10 (5TXD4)
- ZORO SELECT Binding Post, 33VAC/70VDC, Black (5TWZ2)
- ZORO SELECT Modular Test Clips, Alligator, Large (4WRA5)
- FLUKE Automotive Test Lead Kit, 60 In. L, 60VDC (TLK281)
- Zoro Select Test Leads & Probes