Shop All Test Leads & Probes
Zoro Select
Banana Plug, 1000VAC, Black
Mfr # 5TXA5
Zoro # G3356997
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 2-1/8"
- Max Amps 20A
- Features Sheathed, Nickel Plated Brass
- Hands Free Voltage 1000V AC/V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5TXA5
- Zoro # G3356997
- UPC # 190735532874
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 2-1/8" |
Wire Size | 18 AWG |
Description
Banana Plug, Contact Finish Nickel Plated, Contact Material Brass, Maximum Current 20 A, Color Black, Body Material Brass, Maximum Voltage 1,000 V, Instrument Safety Rating CAT III 1000V, Length 2 1/8 in, Features Sheathed, Maximum Operating Temperature 176 Degrees F, Wire Size 18 AWG, Standards IEC 61010-2-031, Minimum Operating Temperature 14 Degrees F, Insulation Material Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Pressure Gauge (632008S02B600#)
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Silver (PCT329)
- EXTECH Coating Tester, Ferrous and Non-Ferrous (CG104)
- ENERPAC G2516SL, Hydraulic Pressure Gauge, 2.5 in. Face, Lower Mount, Glycerine Filled, 3,000 maximum psi (G2516SL)
- ZORO SELECT Modular Test Clips, Alligator, Medium (4WRA4)
- ZORO SELECT Test Lead Kit (4WRE7)
- ZORO SELECT Banana Jack to Plug Adapter, 20A, Red (5TWZ1)
- ZORO SELECT Patch Cord, Alligator Clip Kit, Banana (4WRF2)
- ZORO SELECT Mini Test Clip, 30VAC/60VDC, Red (5TXD2)
- ZORO SELECT Modular Test Probes, Length 6 In (4WRC5)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG RETRACTABLE TEST LEADS 2 X 30 (KH1137)
- Zoro Select Test Leads & Probes