Shop All Test Leads & Probes
Zoro Select
Banana Jack, 30VAC/60VDC, Black, PK10
Mfr # 5TWZ9
Zoro # G0655033
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max Amps 15A
- Application Technicians who Require a Temporary Patch of an Electrical Signal or Voltage to Perform Testing
- Temperature Range Up to 239 Degrees F
- Features Sheathed, Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5TWZ9
- Zoro # G0655033
- UPC # 190735532812
- Country of Origin China
- Category Test Leads & Probes
Description
Banana Jack, Contact Finish Nickel Plated, Contact Material Brass, Maximum Current 15 A, Color Black, Body Material Brass, Application Patching of an Electrical Signal or Voltage to Perform Testing, Features Sheathed, Maximum Operating Temperature 239 Degrees F, Standards CE, Insulation Material Polycarbonate, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Ceramc Fuse F/A Gda 6.3A (60671)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 40ft Cable L (FBLT-2SC-IVPF-20-40)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-200 PSI (LF251-200-4L)
- OAKTON Oakton Conductivity and TDS Standard, 80 (00653-32)
- ZORO SELECT BNC Adapter, Right Angle Female to Male (5TXD9)
- ZORO SELECT Banana Jack to Plug Adapter, 20A, Black (5TWZ0)
- ZORO SELECT Test Lead Kit (4WRD6)
- ZORO SELECT Patch Cord, Alligator Clip, 40 In, Red (4WRF1)
- ZORO SELECT Test Lead Kit (4WRE6)
- ZORO SELECT Alligator Clip Test Lead, 36 In, Black (4WPZ5)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG MAG RETRACTABLE TEST LEADS (KH1135)
- Zoro Select Test Leads & Probes