Shop All Ball Valves
Zoro Select
Ball Valve, White/Red, Plastic, 1/2" Pipe
Mfr # 48636
Zoro # G4757063
original price:
$11.83
44% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material CPVC
- Body Style Inline
- Tube Size 1/2"
- Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48636
- Zoro # G4757063
- UPC # 091712486367
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material EPDM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC DWV 3"" (PVC006001200)
- VIEGA Viega ProPress tee, 1" x 3/4" x 3/4" (77422)
- DELTA Universal Showering Components H2OkineticIn2Ition5-Setting Two-In-One Shower (58480-KS-PR-PK)
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNB06)
- ZORO SELECT 4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-400)
- ZORO SELECT 3/8" Push PVC Ball Valve Inline, Body Seal Material: Buna-N (6381890)
- ZORO SELECT 3/4" MNPT PVC Ball Valve Inline (4251190)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (G-F600-200)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (G-SSO-150V)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (G-ADV-100)
- MILWAUKEE VALVE 3/4" Press Brass Ball Valve Inline (UPBA-481B - 34)
- Zoro Select Ball Valves