Shop All Valve Lockout Devices
Zoro Select
Ball Valve Lockout, Fits Sz 2in. to 8in.
Mfr # 45MZ63
Zoro # G1875435
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 2" to 8"
- Maximum Number of Padlocks 5
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polyurethane
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ63
- Zoro # G1875435
- Country of Origin India
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 2" to 8" |
For Maximum Padlock Shackle Diameter | 3/8 in |
Fits Pipe Size | 2 in to 8 in |
For Maximum Handle Width | 1.75 in |
Overall Height | 14 in |
Overall Depth | 6 in |
For Maximum Pipe Size | 8 in |
For Minimum Handle Width | 2 in |
Overall Length | 12 in |
Overall Width | 4.75 in |
For Minimum Pipe Size | 2 in |
Details
Item | Ball Valve Lockout |
Maximum Number of Padlocks | 5 |
Lockout Material | Polyurethane |
Lockout Color | Red |
For Use With | Ball Valves |
Valve Lockout Type | Two Stage |
For Handle Type | Lever Handle |
Temp. Range | 20 Degrees to 200 Degrees F |
Standards | OSHA 1910.147 |
Legend | Danger Locked Out Do Not Remove |
Maximum Temperature | 200 Degrees F |
For Maximum Handle Thickness | 1 in |
Minimum Temperature | 20 Degrees F |
Description
Ball Valve Lockout, Ball Valve Lockout Type Two Stage, For Handle Type Lever Handle, For Maximum Handle Thickness 1 in, For Maximum Handle Width 1.75 in, For Maximum Padlock Shackle Diameter 3/8 in, For Maximum Pipe Size 8 in, For Minimum Pipe Size 2 in, Maximum Number of Padlocks 5, For Minimum Handle Width 2 in, Legend Danger Locked Out Do Not Remove, Lockout Color Red, Lockout Material Polyurethane, Maximum Temperature 200 Degrees F, Minimum Temperature 20 Degrees F, Overall Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 3/4 HP (9220-01)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-10)
- MILWAUKEE TOOL Front Brim White Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1220)
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 12, PR (51581 12)
- ZORO SELECT Ball Valve Lockout, Fits Sz 1-1/4into3in (45MZ87)
- ZORO SELECT Ball Valve Lockout, Fits Sz 1-1/4into3in, Color: Red (45MZ87)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- ZORO SELECT Ball Valve Lockout, Fits Sz 2" to 8" (45MZ63)
- ZORO SELECT Ball Valve Lockout, 1 Max. Padlocks (45MZ86)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- BRADY Ball Valve Lockout, Fits Pipe Sz 2 to 8 (BS08A-GN)
- Zoro Select Lockout Tagout