Shop All Valve Lockout Devices
Zoro Select
Ball Valve Lockout, Fits Sz 1-1/4into3in
Mfr # 45MZ87
Zoro # G1875277
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 1-1/4" to 3"
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polyurethane
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ87
- Zoro # G1875277
- Country of Origin India
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 1-1/4" to 3" |
For Maximum Padlock Shackle Diameter | 3/8 in |
Fits Pipe Size | 1 1/4 in to 3 in |
For Minimum Pipe Size | 1 1/4 in |
For Maximum Pipe Size | 3 in |
Overall Length | 4.5 in |
For Maximum Handle Width | 1.5 in |
Overall Height | 6 in |
Overall Width | 5 in |
Overall Depth | 4.5 in |
For Minimum Handle Width | 1.5 in |
Details
Item | Ball Valve Lockout |
Maximum Number of Padlocks | 1 |
Lockout Material | Polyurethane |
Lockout Color | Red |
For Use With | Ball Valves |
Valve Lockout Type | Wedge |
For Handle Type | Lever Handle |
Temp. Range | 20 Degrees to 200 Degrees F |
Standards | OSHA 1910.147 |
For Maximum Handle Thickness | 3/4 in |
Minimum Temperature | 20 Degrees F |
Maximum Temperature | 200 Degrees F |
Description
Ball Valve Lockout, Ball Valve Lockout Type Wedge, For Handle Type Lever Handle, For Maximum Handle Thickness 3/4 in, For Maximum Handle Width 1.5 in, For Maximum Padlock Shackle Diameter 3/8 in, For Maximum Pipe Size 3 in, For Minimum Pipe Size 1 1/4 in, Maximum Number of Padlocks 1, For Minimum Handle Width 1.5 in, Lockout Color Red, Lockout Material Polyurethane, Maximum Temperature 200 Degrees F, Minimum Temperature 20 Degrees F, Overall Depth 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY LABEL TRASH 3 X 7 MATERIAL LHSK508XVE (LHSK508XVE)
- BRADY Loop Ferrule, Zinc Plated, PK50 (38090)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWB4X0025CM)
- PANDUIT ThermTrans, Comp Label, Adhesive Polyimi (C100X025KBT)
- ZORO SELECT Ball Valve Lockout, 5 Max. Padlocks (45MZ62)
- ZORO SELECT Ball Valve Lockout, Fits Sz 1-1/4into3in, Color: Red (45MZ87)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- ZORO SELECT Gate Valve Lockout, 3 Max. Padlocks (45MZ60)
- ZORO SELECT Adj. Gate Valve Lockout, Red, Polyuretane (45MZ83)
- ZORO SELECT Gate Valve Lockout, Red, Polyurethane (45MZ59)
- BRADY Ball Valve Lockout, Fits Handle Sz 1-3/4 (51388)
- Zoro Select Lockout Tagout