Shop All Valve Lockout Devices
Zoro Select
Ball Valve Lockout, 5 Max. Padlocks
Mfr # 45MZ62
Zoro # G1875441
original price:
$35.99
10% off
new price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 1-1/2" to 2-1/2"
- Maximum Number of Padlocks 5
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polyurethane
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ62
- Zoro # G1875441
- Country of Origin India
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 1-1/2" to 2-1/2" |
For Maximum Padlock Shackle Diameter | 3/8 in |
Fits Pipe Size | 1 1/2 in to 2 1/2 in |
For Minimum Pipe Size | 1 1/2 in |
For Maximum Pipe Size | 2 1/2 in |
Overall Width | 4 in |
For Maximum Handle Width | 1 1/2 in to 2 1/2 in |
Overall Depth | 5 in |
Overall Height | 11 in |
Overall Length | 8 in |
Details
Item | Ball Valve Lockout |
Maximum Number of Padlocks | 5 |
Lockout Material | Polyurethane |
Lockout Color | Red |
For Use With | Ball Valves |
Valve Lockout Type | Two Stage |
For Handle Type | Lever Handle |
Standards | OSHA 1910.147 |
Temp. Range | 20 Degrees to 200 Degrees F |
Legend | Danger Locked Out Do Not Remove |
Maximum Temperature | 200 Degrees F |
Minimum Temperature | 20 Degrees F |
For Maximum Handle Thickness | 1/2 in |
Description
Ball Valve Lockout, Ball Valve Lockout Type Two Stage, For Handle Type Lever Handle, For Maximum Handle Thickness 1/2 in, For Maximum Handle Width 1 in, For Maximum Padlock Shackle Diameter 3/8 in, For Maximum Pipe Size 2 1/2 in, For Minimum Pipe Size 1 1/2 in, Maximum Number of Padlocks 5, Legend Danger Locked Out Do Not Remove, Lockout Color Red, Lockout Material Polyurethane, Maximum Temperature 200 Degrees F, Minimum Temperature 20 Degrees F, Overall Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Elastic Back Support Belt, M (BS9000-M)
- PRO SHOE COVERS Large (BK300LG)
- TOUGH DUCK Moto Vest, WV041-BLACK-L (WV041)
- UTILITY PRO High-visibility Polyester Hi-Vis Bomber size UHV575-XL (UHV575-XL)
- ZORO SELECT Ball Valve Lockout, 5 Max. Padlocks (45MZ62)
- ZORO SELECT Ball Valve Lockout, 1 Max. Padlocks (45MZ86)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- ZORO SELECT Ball Valve Lockout, Fits Sz 2" to 8" (45MZ63)
- ZORO SELECT Adj. Gate Valve Lockout, Red, Polyuretane (45MZ83)
- ZORO SELECT Ball Valve Lockout, Fits Sz 1-1/4into3in, Color: Red (45MZ87)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/8, Fine (90496)
- Zoro Select Valve Lockout Devices