Shop All Valve Lockout Devices
Zoro Select
Ball Valve Lockout, 1 Max. Padlocks
Mfr # 45MZ86
Zoro # G1875286
original price:
$31.69
22% off
new price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 1-1/4" to 3"
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Steel
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ86
- Zoro # G1875286
- Country of Origin India
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 1-1/4" to 3" |
For Maximum Padlock Shackle Diameter | 3/8 in |
Fits Pipe Size | 1 1/4 in to 3 in |
For Minimum Pipe Size | 1 1/4 in |
For Maximum Pipe Size | 3 in |
Overall Width | 5 in |
Overall Height | 5.5 in |
Overall Depth | 5 in |
For Minimum Handle Width | 1.97 in |
Overall Length | 5.5 in |
For Maximum Handle Width | 1.97 in |
Details
Item | Ball Valve Lockout |
Maximum Number of Padlocks | 1 |
Lockout Material | Steel |
Lockout Color | Red |
For Use With | Ball Valves |
Valve Lockout Type | Wedge |
For Handle Type | Lever Handle |
Standards | OSHA 1910.147 |
For Maximum Handle Thickness | 25/64 in |
Description
Ball Valve Lockout, Ball Valve Lockout Type Wedge, For Handle Type Lever Handle, For Maximum Handle Thickness 25/64 in, For Maximum Handle Width 1.97 in, For Maximum Padlock Shackle Diameter 3/8 in, For Maximum Pipe Size 3 in, For Minimum Pipe Size 1 1/4 in, Maximum Number of Padlocks 1, For Minimum Handle Width 1.97 in, Lockout Color Red, Lockout Material Steel, Overall Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Sign Holder, 14In x 22In Frame, Chrome (1310U-1S-1422HD-V)
- BON TOOL Bon 84-279 Caution Tape Red 3" X 1000 Foot (84-279)
- SIGNMISSION Danger-Confined Space Hazardous Atmosphere-10in x 14in OSHA, DS-Confined Space Hazardous Atmosphe (DS-Confined Space Hazardous Atmosphe)
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.L-XL)
- ZORO SELECT Gate Valve Lockout, 3 Max. Padlocks (45MZ60)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- ZORO SELECT Ball Valve Lockout, Fits Sz 2" to 8" (45MZ63)
- ZORO SELECT Ball Valve Lockout, Fits Sz 1-1/4into3in, Color: Red (45MZ87)
- ZORO SELECT Ball Valve Lockout, 5 Max. Padlocks (45MZ62)
- ZORO SELECT Adj. Gate Valve Lockout, Red, Polyuretane (45MZ83)
- BRADY Gate Valve Lockout, Fits Sz 6-1/2 to 10 (65588)
- Zoro Select Valve Lockout Devices