Shop All Valve Lockout Devices
Zoro Select
Ball Valve Lockout, 1 Max. Padlocks
Mfr # 45MZ86
Zoro # G1011785
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Steel
- Lockout Color Red
- For Use With Ball Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ86
- Zoro # G1011785
- Country of Origin India
- Category Valve Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 3/8 in |
Fits Pipe Size | 1-1/4 in to 3 in |
For Minimum Pipe Size | 1-1/4 in |
For Maximum Pipe Size | 3 in |
Overall Length | 5 1/2 in |
Overall Width | 5 in |
For Maximum Handle Width | 1 31/32 in |
Overall Height | 4 3/4 in |
Details
Item | Ball Valve Lockout |
Maximum Number of Padlocks | 1 |
Lockout Material | Steel |
Lockout Color | Red |
For Use With | Ball Valves |
Standards | OSHA 1910.147 |
For Maximum Handle Thickness | 3/8 in |
Description
Ball Valve Lockout, Red, Material Steel, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 3/8 in, Fits Pipe Size 1 1/4 in to 3 in, Handle Thickness 3/8 in, Handle Width 1 31/32 in, Height 4 3/4 in, Width 5 in, Length 5 1/2 in, For Use With Ball Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Pants, Inmate Uniforms, Orange, 38 to 42 In (COR1238)
- AMERIC Duct to Duct Connector, Galv Stl, 12 in (AM-CG12)
- CARHARTT Insulated Bib Overalls, Men's, Navy, XL (104393-DNYXLTLL)
- HONEYWELL NORTH Primair(TM) Head Cover, M/L (PA101M)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- ZORO SELECT Ball Valve Lockout, Fits Sz 1-1/4into3in (45MZ87)
- ZORO SELECT Adj. Gate Valve Lockout, Red, Polyuretane (45MZ83)
- ZORO SELECT Ball Valve Lockout, Fits Sz 1-1/4into3in, Color: Red (45MZ87)
- ZORO SELECT Ball Valve Lockout, 5 Max. Padlocks (45MZ62)
- ZORO SELECT Ball Valve Lockout, 5 Max. Padlocks (45MZ62)
- ACCUFORM Gate Valve Lockout, Fits Sz 6-1/2 to 10 (KDD473)
- Zoro Select Valve Lockout Devices