Shop All Ball Valves
Zoro Select
Ball Valve, Inline, Brass Body, 1/2" Pipe
Mfr # 20045LF
Zoro # G4801531
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Brass
- Body Style Inline
- Tube Size 1/2"
- Handle Material Steel with Vinyl Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20045LF
- Zoro # G4801531
- UPC # 091712426271
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Brass, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material Buna-N
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1/2 in Pipe Size (1436075)
- B & K Ring Hanger Split Galv 1-1/2 (G72-150HC)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-4-MA12)
- SMITH-COOPER 3/8" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385010840)
- ZORO SELECT 1/4" FNPT x MNPT Brass Mini Ball Valve Inline (G-MVSP-25M)
- ZORO SELECT 3" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-300)
- ZORO SELECT 1-1/2" FNPT PVC Ball Valve Inline (32H958)
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline (107-134-NP)
- ZORO SELECT 3/4" Socket PVC Ball Valve Inline (107-634-NPG)
- ZORO SELECT 3/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06034FSR)
- HAM-LET 1/4" MNPT Brass Mini Ball Valve Inline (H-1280-B-N-1/4)
- Zoro Select Ball Valves