Shop All Ball Valves
Zoro Select
Ball Valve, Brass, 3/4 In NPT M x F
Mfr # 1PYZ2
Zoro # G3037106
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Forged Brass
- Ball Valve Basic Body Material Brass
- Stem Type Blowout Proof
- Ball Valve Product Group Manual
- Max. Pressure 600 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1PYZ2
- Zoro # G3037106
- UPC # 190735410301
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 4.39" |
Outlet Connection Size - Side 2 | 3/4 in |
Outlet Connection Size - Side 1 | 3/4 in |
Handle Length | 2.25 in |
Bypass Connection Size | 3/4 in |
Nominal Valve Size | 3/4 in |
Description
Combination Strainer, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Male, Outlet Connection Type - Side 1 NPT, Outlet Connection Size - Side 2 3/4 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 NPT, Bypass Connection Size 3/4 in, Bypass Connection Gender Female, Bypass Connection Type NPT, Handle Type Tee
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Angle Urinal Valve With Riser (732-OHVBCP)
- ZORO SELECT Galv.Nipple, Welded, 4 x 36 (793LP9)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Light Blue (PU14ALB)
- VIEGA 2" X 2" Press Low Lead Bronze Spring Check Valve (79060)
- ZORO SELECT Ball Valve, Brass, 1/2 In FNPT (1PYY9)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (XV502P-8)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (107-821NL)
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline (5743990)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-125)
- ZORO SELECT 1/2" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-50NL)
- SPEARS 1" Socket x FNPT CPVC Ball Valve Inline (3639-010C)
- Zoro Select Ball Valves