Shop All Ball Valves
Zoro Select
Ball Valve, Brass, 1/2 In NPT F x F
Mfr # 1PYY8
Zoro # G2056381
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Forged Brass
- Handle Type Butterfly
- Stem Material Brass
- Connection Type FNPT x FNPT
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PYY8
- Zoro # G2056381
- UPC # 190735410271
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 3.39 in |
Outlet Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 1/2 in |
Bypass Connection Size | 1/2 in |
Handle Length | 1.8 in |
Outlet Connection Size - Side 2 | 3/4 in |
Description
Combination Strainer, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 NPT, Outlet Connection Size - Side 2 3/4 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 NPT, Bypass Connection Size 1/2 in, Bypass Connection Gender Female, Bypass Connection Type NPT, Handle Type Tee
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3183 04 00)
- STREAMLINE Streamline REF-5/16 Soft Coil Tubing, 5/16 in OD, 50 ft L (D 05050)
- JONES STEPHENS Galvanized 90 Degree Elbow, 2 In (G2350390)
- ZORO SELECT 1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 160 (87402)
- ZORO SELECT Ball Valve, Brass, 3/4 In NPT F x F (1PYZ1)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (G-ADV-38)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (107-816-LH)
- ZORO SELECT 1" FNPT x MNPT Brass Ball Valve Inline (MBB-100)
- ZORO SELECT 3/4" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-75)
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline, Overall Length: 4.08" (PVC 638-8B8B-F)
- ZORO SELECT Strainer w/ Drain Holes, 800 psi, 3" Size (06S011N03030)
- Zoro Select Ball Valves