Shop All Ball Valves
Zoro Select
Ball Valve, 3/4" Tube Size, 150 psi
Mfr # 75198LF
Zoro # G4877938
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Brass
- Body Style Inline
- Tube Size 3/4"
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75198LF
- Zoro # G4877938
- UPC # 091712396895
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Brass, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 3/4 in, Valve Ways 2-Way, Seal Material Buna-N
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL 4-Way Type T/P (Thermostatic/Pressure Balance) Coaxial Valve Trim (TPATQ46C)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2SG)
- DIXON Type D Cam and Groove Coupler, 2 in Nominal, Female Coupler x FNPT End Style, Aluminum, Domestic (200-D-AL)
- DIXON Ground Joint Wing Nut, Coarse, 1-47/64 in OD x 8 TPI Thread, Iron, Domestic (DLB12)
- ZORO SELECT 1-1/4" Socket CPVC Ball Valve Union (4PGC7)
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline (2271090)
- ZORO SELECT 1" Socket PVC Ball Valve Union (4PGD5)
- ZORO SELECT 1-1/4" FNPT PVC Ball Valve Inline, Handle Type: Tee (107-136-NP)
- ZORO SELECT 1-1/4" Socket CPVC Ball Valve Union (4PGE5)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Union (4PGD7)
- LEGEND VALVE 1/2" T-2006NL W/ T HANDLE (101-579NL)
- Zoro Select Ball Valves