Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 7/16" Pin Dia.
Mfr # LBT-SS7143
Zoro # G1819787
original price:
$24.94
22% off
new price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 2 in
- Pin Dia. 7/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBT-SS7143
- Zoro # G1819787
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 in |
Pin Dia. | 7/16 in |
Tip Length | 0.380" |
Barrel Dia. | 7/16" |
Tip Dia. | 0.51" |
Shank Dia. | 7/16 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Finish | Bright (Uncoated) |
Shank Material | Stainless Steel |
Handle Style | T-Handle |
Shank Material Grade | 18-8 |
Handle Material | Black Cast Aluminum |
Release Mechanism | Push Button |
System of Measurement | Inch |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2 Pc. Phillips?/Slotted Dual Material Screwdriver Set (80068H)
- O.C. WHITE CO Prolite 5" Fluorescent Mag, 45" R, 3D (EM-45-W)
- PELICAN Black Protective Case, 20.85"L x 12.7"W x 12-3/4"D (1460)
- MILTON Adjustable Pocket Blow Gun, M Style, PK50 (115BK)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7166)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7129)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS3120)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-138)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7152)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7154)
- KIPP Indexing Plunger Short Vers W Thread Lock Size:4 D1=M20X1, 5, D=10, Form:Ap Wo. Groove Wout Locknut, (K1097.195410)
- Zoro Select Detent, Lock, Pop And Plunger Pins