Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 7/16" Pin Dia.
Mfr # LBT-SS7141
Zoro # G1819717
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 1 in
- Pin Dia. 7/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBT-SS7141
- Zoro # G1819717
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 in |
Pin Dia. | 7/16 in |
Tip Length | 0.380" |
Tip Dia. | 0.51" |
Barrel Dia. | 7/16" |
Shank Dia. | 7/16 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Material | Stainless Steel |
Shank Material Grade | 18-8 |
Handle Material | Black Cast Aluminum |
Handle Style | T-Handle |
Shank Finish | Bright (Uncoated) |
System of Measurement | Inch |
Release Mechanism | Push Button |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x72in.L (ESP56272)
- OSG End Mill, Carbide, TiAlN, 1/8, 4 FL, Ball End (404-1250-BN11)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357106)
- INSIZE Depth Attachment (6140-300A)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS3127)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7127)
- ZORO SELECT Ball Lock Pin, Pull Ring, 5/16" Pin Dia. (LBH-SS3116)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.520" Tip L (LBR-SS7166)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-147)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7167)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-117)
- Zoro Select Detent, Lock, Pop And Plunger Pins