Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 5/8" Pin Dia.
Mfr # LBT-SS7168
Zoro # G1819979
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 4 1/2 in
- Pin Dia. 5/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBT-SS7168
- Zoro # G1819979
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 4 1/2 in |
Pin Dia. | 5/8 in |
Tip Length | 0.520" |
Barrel Dia. | 5/8" |
Tip Dia. | 0.75" |
Shank Dia. | 5/8 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Material | Stainless Steel |
Handle Material | Black Cast Aluminum |
Shank Material Grade | 18-8 |
Shank Finish | Bright (Uncoated) |
System of Measurement | Inch |
Release Mechanism | Push Button |
Handle Style | T-Handle |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Taping Knife, Stainless Steel 10" X 3", 7" Wood Handle (15-296)
- BONDHUS Metric L-Shape Hex Key, 22 mm Tip Size (12191)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57164)
- GEARWRENCH 15 Pc Ratcheting Serpentine Belt Tool Set (KDT3680D)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7161)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-140)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7171)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS7151)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3123)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7110)
- J.W. WINCO GN616-M5-SS Spring Plunger Steel (5NG15/SS)
- Zoro Select Detent, Lock, Pop And Plunger Pins