Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 5/8" Pin Dia.
Mfr # LBT-SS7167
Zoro # G1820119
original price:
$37.99
26% off
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 4 in
- Pin Dia. 5/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBT-SS7167
- Zoro # G1820119
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 4 in |
Pin Dia. | 5/8 in |
Tip Dia. | 0.75" |
Barrel Dia. | 5/8" |
Tip Length | 0.520" |
Shank Dia. | 5/8 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Material | Black Cast Aluminum |
System of Measurement | Inch |
Handle Style | T-Handle |
Shank Material Grade | 18-8 |
Shank Material | Stainless Steel |
Release Mechanism | Push Button |
Shank Finish | Bright (Uncoated) |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #5-44 1" OD HSS Round Adjustable Die (DWTH1-544)
- KLEIN TOOLS Slim-Jaw Adjustable Wrench, 8-Inch (D86936)
- KLEIN TOOLS Replacement Blades for Wire Stripper 8 to 22 AWG (11073)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/4 (63-530)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-139)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7164)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-SS3104)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-131)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3135)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3121)
- KIPP Indexing Plunger W Thread Lock Size:3 D1=M12, D=8, Form:Cp W Locking Slot Wout Locknut, Steel Not (K1098.093308120)
- Zoro Select Detent, Lock, Pop And Plunger Pins