Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 5/8" Pin Dia.
Mfr # LBT-SS7161
Zoro # G1819960
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 1 in
- Pin Dia. 5/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBT-SS7161
- Zoro # G1819960
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 in |
Pin Dia. | 5/8 in |
Tip Length | 0.520" |
Barrel Dia. | 5/8" |
Tip Dia. | 0.75" |
Shank Dia. | 5/8 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Finish | Bright (Uncoated) |
Handle Material | Black Cast Aluminum |
Shank Material Grade | 18-8 |
System of Measurement | Inch |
Release Mechanism | Push Button |
Handle Style | T-Handle |
Shank Material | Stainless Steel |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 14" Half Round Bastard Cut Wood Rasp (19493N)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-127)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31608RF)
- VEGA Phillips 3 Power Bit x 6 (1150P3A)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-SS3103)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS3124)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7140)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3126)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7110)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-145)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= M12, Form: B, With Locknut (K0637.1050612)
- Zoro Select Detent, Lock, Pop And Plunger Pins