Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 5/16" Pin Dia.
Mfr # LBT-SS7124
Zoro # G1820189
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 4 in
- Pin Dia. 5/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBT-SS7124
- Zoro # G1820189
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 4 in |
Pin Dia. | 5/16 in |
Tip Length | 0.330" |
Barrel Dia. | 5/16" |
Tip Dia. | 0.38" |
Shank Dia. | 5/16 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Material | Black Cast Aluminum |
Handle Style | T-Handle |
Release Mechanism | Push Button |
Shank Material Grade | 18-8 |
Shank Material | Stainless Steel |
System of Measurement | Inch |
Shank Finish | Bright (Uncoated) |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Remover Grout Plastic Handle (17122-3L)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13189 (13189)
- CAPRI TOOLS 3/8 in Drive 3/4 in 6-Point SAE Deep Impact Socket (5-3257)
- VAUGHAN 5-1/2 In. L Mini Pry Bar (222)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-130)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS7163)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7102)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-SS7108)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-100)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7118)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-132)
- Zoro Select Detent, Lock, Pop And Plunger Pins