Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 5/16" Pin Dia.
Mfr # LBT-SS7123
Zoro # G1819881
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 3 in
- Pin Dia. 5/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBT-SS7123
- Zoro # G1819881
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 in |
Pin Dia. | 5/16 in |
Tip Length | 0.330" |
Barrel Dia. | 5/16" |
Tip Dia. | 0.38" |
Shank Dia. | 5/16 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Material | Stainless Steel |
Shank Finish | Bright (Uncoated) |
System of Measurement | Inch |
Handle Style | T-Handle |
Shank Material Grade | 18-8 |
Handle Material | Black Cast Aluminum |
Release Mechanism | Push Button |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 0.2490" Size, Straight (C25510)
- WESTWARD Silver/Deming Drill, 17/32, Co, 118Deg (5TVL9)
- SUPERCUT 137-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (204216)
- VIKING DRILL & TOOL Viking 1-1/16" x 2" Cut Depth Type 15CL Annular Cutter Bit (15752)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-133)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS7153)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.330" Tip L (LBR-124)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-SS7104)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-104)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7114)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.63 In, 3/8-16, 0.28 (GP6C--SK3----21)
- Zoro Select Detent, Lock, Pop And Plunger Pins