Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 5/16" Pin Dia.
Mfr # LBT-SS7122
Zoro # G1819951
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 2 1/2 in
- Pin Dia. 5/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBT-SS7122
- Zoro # G1819951
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 1/2 in |
Pin Dia. | 5/16 in |
Tip Dia. | 0.38" |
Barrel Dia. | 5/16" |
Tip Length | 0.330" |
Shank Dia. | 5/16 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Finish | Bright (Uncoated) |
Shank Material | Stainless Steel |
Handle Style | T-Handle |
Release Mechanism | Push Button |
System of Measurement | Inch |
Handle Material | Black Cast Aluminum |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 12" HARD CAP PRY BAR w/HANDLE -BULK (HPB12-7.B/MP HC)
- TEKTON 1/4 Inch Drive x 8 mm 6-Point Socket (SHD02108)
- SPEEDAIRE Pressure Guage (PN2D1220V14KSG)
- DRILL AMERICA 43/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO43/64)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-102)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-107)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-SS3104)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-114)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3123)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-129)
- KIPP Indexing Plunger, Short, Size: 0, D1= M08X1, D=4, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5004)
- Zoro Select Detent, Lock, Pop And Plunger Pins