Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 5/16" Pin Dia.
Mfr # LBT-SS7121
Zoro # G1819890
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 2 in
- Pin Dia. 5/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBT-SS7121
- Zoro # G1819890
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 in |
Pin Dia. | 5/16 in |
Tip Dia. | 0.38" |
Barrel Dia. | 5/16" |
Tip Length | 0.330" |
Shank Dia. | 5/16 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Material | Stainless Steel |
Release Mechanism | Push Button |
Handle Style | T-Handle |
Shank Finish | Bright (Uncoated) |
Shank Material Grade | 18-8 |
Handle Material | Black Cast Aluminum |
System of Measurement | Inch |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #29 Cobalt Jobber Length Drill Bit (DWDCO29)
- BETTER BUILT Chest-Style Jobsite Box, Gray, 60 in W x 24 in D x 28 in H (2060-BB)
- STANLEY Rabbet Plane (12-978)
- CARCO Jet Shot Marker, 120VAC, 2 oz. (ES-1157-C-VE-R27-JT-120V)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-134)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7163)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7164)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS7154)
- ZORO SELECT Ball Lock Pin, Button Handle, 5" Grip L (LBR-SS7138)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-132)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3206)
- Zoro Select Detent, Lock, Pop And Plunger Pins