Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 5/16" Pin Dia.
Mfr # LBT-SS7120
Zoro # G1820161
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 1 1/2 in
- Pin Dia. 5/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBT-SS7120
- Zoro # G1820161
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 1/2 in |
Pin Dia. | 5/16 in |
Tip Dia. | 0.38" |
Tip Length | 0.330" |
Barrel Dia. | 5/16" |
Shank Dia. | 5/16 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Material Grade | 18-8 |
Handle Style | T-Handle |
Shank Finish | Bright (Uncoated) |
Shank Material | Stainless Steel |
Release Mechanism | Push Button |
Handle Material | Black Cast Aluminum |
System of Measurement | Inch |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 8 Inch Quick-Release Comfort Grip Ratchet (SRH12108)
- OSG Spiral Point Tap, Plug 2 Flutes (2812408)
- DRILLCO 1-1/8 in. PADDLE BITS - 1950E (195E208)
- HHIP 17mm ER-11 Collet Chuck Wrench For Hex Nut (3900-0591)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7115)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3123)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-127)
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-SS3101)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-104)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7157)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= M12X1.5, Form: B, Without Locknut (K0637.10406121)
- Zoro Select Detent, Lock, Pop And Plunger Pins