Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 5/16" Pin Dia.
Mfr # LBT-SS7119
Zoro # G1819918
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 1 1/4 in
- Pin Dia. 5/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBT-SS7119
- Zoro # G1819918
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 1/4 in |
Pin Dia. | 5/16 in |
Tip Dia. | 0.38" |
Barrel Dia. | 5/16" |
Tip Length | 0.330" |
Shank Dia. | 5/16 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Release Mechanism | Push Button |
Shank Finish | Bright (Uncoated) |
Handle Style | T-Handle |
Handle Material | Black Cast Aluminum |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Shank Material | Stainless Steel |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Smart Anglecube Digital Protractor - 35-2270 (35-2270)
- GUARDAIR Xtra Thrust Air Gun, Steel Nozzle, 18" (75XT018AS)
- THRIFCO PLUMBING 3/4 Screw & Pipe Extractor (4400153)
- CRESCENT 8" Bent Nose Pliers with Dipped Grip (8888CVNN)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-116)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS7151)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3120)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7155)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7125)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-130)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1-1/2, 5/16, SS (GL5X1500T----X0)
- Zoro Select Detent, Lock, Pop And Plunger Pins