Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 5/16" Pin Dia.
Mfr # LBT-SS7117
Zoro # G1819909
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 3/4 in
- Pin Dia. 5/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBT-SS7117
- Zoro # G1819909
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3/4 in |
Pin Dia. | 5/16 in |
Tip Dia. | 0.38" |
Barrel Dia. | 5/16" |
Tip Length | 0.330" |
Shank Dia. | 5/16 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Style | T-Handle |
Shank Material Grade | 18-8 |
System of Measurement | Inch |
Handle Material | Black Cast Aluminum |
Shank Finish | Bright (Uncoated) |
Release Mechanism | Push Button |
Shank Material | Stainless Steel |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Nutsetter, 8.0mm Hex, 1-3/4" L, Steel (J61692)
- MITUTOYO Deep Groove Detector (178-394)
- MAKITA 1/4" Die Grinder, 3.5A, Paddle, AC/DC (GD0600)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-11MM)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3141)
- ZORO SELECT Ball Lock Pin, L-Handle, 7/16" Pin Dia. (LBL-SS7146)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-152)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-144)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7144)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7128)
- KIPP Locking Pin With Flat Head, With Folding Latch, D1=6 L=50, Steel (K0776.06050)
- Zoro Select Detent, Lock, Pop And Plunger Pins