Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 5/16" Pin Dia.
Mfr # LBT-SS3117
Zoro # G1819601
original price:
$19.83
9% off
new price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 3 in
- Pin Dia. 5/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBT-SS3117
- Zoro # G1819601
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 in |
Pin Dia. | 5/16 in |
Tip Length | 0.330" |
Tip Dia. | 0.38" |
Barrel Dia. | 5/16" |
Shank Dia. | 5/16 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Material | Black Cast Aluminum |
Handle Style | T-Handle |
Shank Material | Stainless Steel |
System of Measurement | Inch |
Shank Finish | Bright (Uncoated) |
Release Mechanism | Push Button |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Extension 1/4" Dr, 6" L, 1 Pieces (68526)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315100)
- WESTWARD 1/2 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YV50)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- D (46774)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3135)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS7136)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7139)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7135)
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-SS7171)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-114)
- KIPP Indexing Plunger, Cam-Action, D=5, D1= 1/2-13, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0705A5)
- Zoro Select Detent, Lock, Pop And Plunger Pins