Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 5/16" Pin Dia.
Mfr # LBT-SS3112
Zoro # G1819437
original price:
$10.99
10% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 1 in
- Pin Dia. 5/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBT-SS3112
- Zoro # G1819437
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 in |
Pin Dia. | 5/16 in |
Tip Dia. | 0.38" |
Barrel Dia. | 5/16" |
Tip Length | 0.330" |
Shank Dia. | 5/16 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Handle Style | T-Handle |
Release Mechanism | Push Button |
Handle Material | Black Cast Aluminum |
Shank Material | Stainless Steel |
Shank Finish | Bright (Uncoated) |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Hi-Roc Drill, #68 (20003100)
- VICTORINOX SWISS ARMY Knife, Electrician (0.8120.26-033-X1)
- EXCEL BLADES #59 Strip Cutter Blades, 2PK (20059IND)
- PROTO 3/8" Drive, Metric 19mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4919MCF)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-101)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS7125)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3107)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-137)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-140)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS7138)
- INNOVATIVE COMPONENTS Detent Pin, 2.25 In Rd T, 1/4 In, 4 In (GN4X4250TR6DL21)
- Zoro Select Detent, Lock, Pop And Plunger Pins