Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 5/16" Pin Dia.
Mfr # LBT-SS3111
Zoro # G1819489
original price:
$13.99
22% off
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 3/4 in
- Pin Dia. 5/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBT-SS3111
- Zoro # G1819489
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3/4 in |
Pin Dia. | 5/16 in |
Tip Length | 0.330" |
Tip Dia. | 0.38" |
Barrel Dia. | 5/16" |
Shank Dia. | 5/16 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Style | T-Handle |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Release Mechanism | Push Button |
Shank Finish | Bright (Uncoated) |
Handle Material | Black Cast Aluminum |
Shank Material | Stainless Steel |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K2 Medium Duty Aluminum Hobby Craft Knife with Safety Cap, Bulk, 12pk. (18002)
- PARAGON DIAMOND TOOLS 12" Zig-Zag Turbo Wet Core Bit (CBWZZ12)
- KLEIN TOOLS 1000V Insulated Tool Kit, 3-Piece (9416R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3048U)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS7113)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.380" Tip L (LBR-SS7144)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-150)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS3136)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-127)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS3102)
- KIPP Indexing Plunger, Size: 1, D1= 3/8-24, D=5, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22105AL)
- Zoro Select Detent, Lock, Pop And Plunger Pins