Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 5/16" Pin Dia.
Mfr # LBT-120
Zoro # G1809077
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 1/2 in
- Pin Dia. 5/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBT-120
- Zoro # G1809077
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1/2 in |
Pin Dia. | 5/16 in |
Tip Dia. | 0.38" |
Barrel Dia. | 5/16" |
Tip Length | 0.330" |
Shank Dia. | 5/16 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Zinc Plated |
Shank Finish | Zinc |
Handle Style | T-Handle |
Handle Material | Black Cast Aluminum |
System of Measurement | Inch |
Release Mechanism | Push Button |
Shank Material | Stainless Steel |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Zinc, Stainless Steel, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 3/4in X 3in Premium M42 Cobalt Annular Cutter with Pilot Pin (25324)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7162)
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade (206104)
- GENERAL WIRE Speedrooter 92 Drain/Sewer Cleaning Machine W/100'x3/4 Cable & 8 Pc Cutter Set (PS-92-C)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3119)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-114)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS7123)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7133)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS3123)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.380" Tip L (LBR-SS7142)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7114)
- Zoro Select Detent, Lock, Pop And Plunger Pins