Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 3/16" Pin Dia.
Mfr # LBT-SS7106
Zoro # G1820067
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 2 1/2 in
- Pin Dia. 3/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBT-SS7106
- Zoro # G1820067
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 1/2 in |
Pin Dia. | 3/16 in |
Barrel Dia. | 3/16" |
Tip Length | 0.260" |
Tip Dia. | 0.22" |
Shank Dia. | 3/16 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Handle Material | Black Cast Aluminum |
Shank Finish | Bright (Uncoated) |
Shank Material | Stainless Steel |
Release Mechanism | Push Button |
Handle Style | T-Handle |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 24MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025024)
- HHIP 9/16 X 1" Depth of Cut High Speed Steel Annular Cutter (5020-0562)
- WESTWARD Flat Chisel, IR, 0.500 In., 12 In. (4MHC3)
- STANLEY ENGINEERED FASTENING Air Hydraulic Blind Rivet Tool for up to 1/4" Diameter Rivets (PRG-540)
- ZORO SELECT Ball Lock Pin, Pull Ring, 7/16" Pin Dia. (LBH-SS7144)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7163)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-SS3104)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3111)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS3100)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS3120)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 1/2-20, Steel, Style C, Without Locknut, Grip Powder Coated (K0348.0606AM)
- Zoro Select Detent, Lock, Pop And Plunger Pins