Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 3/16" Pin Dia.
Mfr # LBT-SS7102
Zoro # G1819820
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 1 in
- Pin Dia. 3/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBT-SS7102
- Zoro # G1819820
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 in |
Pin Dia. | 3/16 in |
Barrel Dia. | 3/16" |
Tip Length | 0.260" |
Tip Dia. | 0.22" |
Shank Dia. | 3/16 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Handle Material | Black Cast Aluminum |
Handle Style | T-Handle |
Shank Material | Stainless Steel |
Shank Finish | Bright (Uncoated) |
Release Mechanism | Push Button |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Shift Knob, Ball Knob, 1/2-13 Size, 1.29"L, HR Phenolic (0085-C)
- HYDE 12" Value Series Blue Steel Taping Knife, Flat Back (09214)
- TOOLPRO Replacement Blade for TP03095 Banjo (TP03099)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1974700)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS7100)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7125)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS3127)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.380" Tip L (LBR-SS7146)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-SS7104)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-120)
- J.W. WINCO GN715-6-7/16-40-SA Side Thrust Pin (715-6-7/16-40-SA)
- Zoro Select Detent, Lock, Pop And Plunger Pins