Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 3/16" Pin Dia.
Mfr # LBT-SS7101
Zoro # G1819872
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 3/4 in
- Pin Dia. 3/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBT-SS7101
- Zoro # G1819872
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3/4 in |
Pin Dia. | 3/16 in |
Tip Dia. | 0.22" |
Barrel Dia. | 3/16" |
Tip Length | 0.260" |
Shank Dia. | 3/16 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Material Grade | 18-8 |
Release Mechanism | Push Button |
System of Measurement | Inch |
Shank Material | Stainless Steel |
Handle Material | Black Cast Aluminum |
Handle Style | T-Handle |
Shank Finish | Bright (Uncoated) |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Nibbler Cutting Tool (01575)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D623)
- KO-KEN Socket TORXPLUS 10EPL Low Profile 36mm 1/2 Sq. Drive (4425-10EPL)
- WERA 1/4" Drive 60 Geared Teeth Pear Head Style Socket Bit Set, 3-17/32" L, Chrome Finish (05346293001)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS7100)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7171)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-127)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.330" Tip L (LBR-123)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-113)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3112)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-115)
- Zoro Select Detent, Lock, Pop And Plunger Pins