Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 3/16" Pin Dia.
Mfr # LBT-SS7100
Zoro # G1819988
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 1/2 in
- Pin Dia. 3/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBT-SS7100
- Zoro # G1819988
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1/2 in |
Pin Dia. | 3/16 in |
Tip Length | 0.260" |
Barrel Dia. | 3/16" |
Tip Dia. | 0.22" |
Shank Dia. | 3/16 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Handle Style | T-Handle |
Shank Material | Stainless Steel |
Shank Material Grade | 18-8 |
Release Mechanism | Push Button |
Handle Material | Black Cast Aluminum |
Shank Finish | Bright (Uncoated) |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 3/16 in. Piloted Down Spiral Cutout Bits (TP43217)
- SECO Carbide Inserts 10 Count, 10PK (TNMG160408-M5 TNMG332-M5 TP2501)
- CRAFTSMAN Sockets, 1/2" Drive 21mm 12 Point Shallo (CMMT44249)
- BOJO TOOLS Flat Edge Scraper Tool "Extreme" (ATH-29-XNGL)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-138)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-143)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-127)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7155)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-140)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3120)
- KIPP Operating Handle Wo. Groove, W. Mushroom Knob, Size:4, D1=M20X1, 5, L=73, Form:B W Locknut, Stainless (K1502.124207)
- Zoro Select Detent, Lock, Pop And Plunger Pins