Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 1/4" Pin Dia.
Mfr # LBT-SS3108
Zoro # G1819461
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 3 1/2 in
- Pin Dia. 1/4 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBT-SS3108
- Zoro # G1819461
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 1/2 in |
Pin Dia. | 1/4 in |
Tip Dia. | 0.29" |
Tip Length | 0.290" |
Barrel Dia. | 1/4" |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Material | Black Cast Aluminum |
Release Mechanism | Push Button |
Handle Style | T-Handle |
Shank Finish | Bright (Uncoated) |
Shank Material Grade | 18-8 |
System of Measurement | Inch |
Shank Material | Stainless Steel |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screw Extractor, ST-3, Straight Flute (52603)
- WESTWARD Spring Retainer, 0.401 In. Shank (4MGY1)
- MIRKA Self-Vacuum Sander, 5", 5mm Orbit (MR-5SGV)
- SUNEX 5-Piece SAE Half Moon Wrench Set (9935)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3132)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS7149)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-SS3104)
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-101)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7129)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7128)
- J.W. WINCO GN616-M5-SS Spring Plunger Steel (5NG15/SS)
- Zoro Select Detent, Lock, Pop And Plunger Pins