Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 1/4" Pin Dia.
Mfr # LBT-SS3107
Zoro # G1819699
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 3 in
- Pin Dia. 1/4 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBT-SS3107
- Zoro # G1819699
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 in |
Pin Dia. | 1/4 in |
Barrel Dia. | 1/4" |
Tip Dia. | 0.29" |
Tip Length | 0.290" |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Material Grade | 18-8 |
System of Measurement | Inch |
Handle Style | T-Handle |
Shank Material | Stainless Steel |
Shank Finish | Bright (Uncoated) |
Release Mechanism | Push Button |
Handle Material | Black Cast Aluminum |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 15/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86952)
- ASTRO PNEUMATIC In-Line Needle Scaler (4320)
- MILWAUKEE TOOL Anchor Adapter for General Machines (48-53-3001)
- GREY PNEUMATIC SKT 3/4" DRIVE X 38MM STANDARD - 12PT IM (GP3138M)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7154)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-SS3104)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.260" Tip L (LBR-SS7104)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-106)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-133)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS7125)
- KIPP Indexing Plunger, All SS, Size: 2 D1= 1/2-13, D=6, Style B Non-Lockout W Locknut, Pin Not Hard (K0632.112206A5)
- Zoro Select Detent, Lock, Pop And Plunger Pins