Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 1/4" Pin Dia.
Mfr # LBT-SS3106
Zoro # G1819708
original price:
$20.19
9% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 2 1/2 in
- Pin Dia. 1/4 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBT-SS3106
- Zoro # G1819708
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 1/2 in |
Pin Dia. | 1/4 in |
Tip Length | 0.290" |
Tip Dia. | 0.29" |
Barrel Dia. | 1/4" |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Material | Stainless Steel |
Handle Material | Black Cast Aluminum |
Handle Style | T-Handle |
Shank Finish | Bright (Uncoated) |
Release Mechanism | Push Button |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR 96In 75Lj Alum Ext, Alum Nozzle (75LJE096AA)
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb (7211-02)
- CDI CDI Torque Wrench Head, Ratchet Sq, Y, 1/2 In (QYD16A)
- HOME PLUS 1 pc 6 in 1 6-in-1 Screwdriver (DR71900)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7147)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS7118)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS3132)
- ZORO SELECT Ball Lock Pin, Pull Ring, 5/16" Pin Dia. (LBH-SS3116)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS7147)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7157)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-SS7112)
- Zoro Select Detent, Lock, Pop And Plunger Pins