Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 1/4" Pin Dia.
Mfr # LBT-SS3105
Zoro # G1819592
original price:
$21.79
14% off
new price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 2 in
- Pin Dia. 1/4 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBT-SS3105
- Zoro # G1819592
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 in |
Pin Dia. | 1/4 in |
Tip Length | 0.290" |
Tip Dia. | 0.29" |
Barrel Dia. | 1/4" |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Material | Stainless Steel |
Handle Style | T-Handle |
Shank Material Grade | 18-8 |
Shank Finish | Bright (Uncoated) |
System of Measurement | Inch |
Handle Material | Black Cast Aluminum |
Release Mechanism | Push Button |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (449778)
- BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (528)
- WIDIA Spiral Point Tap, Plug, 3 (13313)
- KO-KEN Nut Setter 10mm 6 Point 150mm Slide Magnet 1/4 Hex Drive (115G.150-10)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-130)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-110)
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-SS7160)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS7147)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7115)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-127)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-140)
- Zoro Select Detent, Lock, Pop And Plunger Pins