Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 1/4" Pin Dia.
Mfr # LBT-SS3102
Zoro # G1819507
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 1 in
- Pin Dia. 1/4 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBT-SS3102
- Zoro # G1819507
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 in |
Pin Dia. | 1/4 in |
Tip Dia. | 0.29" |
Tip Length | 0.290" |
Barrel Dia. | 1/4" |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Material | Black Cast Aluminum |
Shank Finish | Bright (Uncoated) |
Release Mechanism | Push Button |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Shank Material | Stainless Steel |
Handle Style | T-Handle |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Marking Chalk, Standard, Black, 8 oz. (DWHT47056L)
- KESON 50 ft Engineer's Tape Measure, 1/2 in Blade (MC-10-50)
- TEKTON 1/4 Inch Drive x 13 mm 12-Point Socket (SHD02313)
- RIDGID Retrieving Auger, 2-9/16 In., Steel (T-407)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-116)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7149)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3129)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7169)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-122)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-135)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206)
- Zoro Select Detent, Lock, Pop And Plunger Pins