Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 1/4" Pin Dia.
Mfr # LBT-SS3101
Zoro # G1819470
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 3/4 in
- Pin Dia. 1/4 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBT-SS3101
- Zoro # G1819470
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3/4 in |
Pin Dia. | 1/4 in |
Barrel Dia. | 1/4" |
Tip Dia. | 0.29" |
Tip Length | 0.290" |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Style | T-Handle |
Shank Material Grade | 18-8 |
Shank Material | Stainless Steel |
Handle Material | Black Cast Aluminum |
Release Mechanism | Push Button |
System of Measurement | Inch |
Shank Finish | Bright (Uncoated) |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-372 Wormgear Bracket (12-372)
- WESTWARD Repl Hook Jaw, For 18 In Pipe Wrench (31D046)
- WESTWARD Alloy Steel Die 1-1/2In W, 5/16-18 UNC (CCT1060-87)
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3114)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-112)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3126)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3120)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-146)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS7154)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3138)
- Zoro Select Detent, Lock, Pop And Plunger Pins