Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 1/2" Pin Dia.
Mfr # LBT-SS7160
Zoro # G1820213
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 6 in
- Pin Dia. 1/2 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBT-SS7160
- Zoro # G1820213
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 6 in |
Pin Dia. | 1/2 in |
Barrel Dia. | 1/2" |
Tip Dia. | 0.59" |
Tip Length | 0.460" |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Release Mechanism | Push Button |
System of Measurement | Inch |
Handle Style | T-Handle |
Shank Material Grade | 18-8 |
Shank Material | Stainless Steel |
Shank Finish | Bright (Uncoated) |
Handle Material | Black Cast Aluminum |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8 (WO-1-1/16X1-1/8)
- PELICAN Yellow Protective Case, 13.37"L x 11.62"W x 6"D (1400NF)
- TEKTON 1-3/8 Inch Combination Wrench (WCB23035)
- SAMMYS Nutsetter, 5/8" Hex, 2-1/2" L, Steel (8114910)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-116)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7140)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-146)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS7154)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS7108)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-100)
- KIPP Indexing Plunger, Size: 3, D1= M16X1.5, D=8, Style A, Non-Lockout WO Locknut, SS Not Hardened (K0630.211308)
- Zoro Select Detent, Lock, Pop And Plunger Pins