Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 1/2" Pin Dia.
Mfr # LBT-SS7155
Zoro # G1819662
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 3 1/2 in
- Pin Dia. 1/2 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBT-SS7155
- Zoro # G1819662
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 1/2 in |
Pin Dia. | 1/2 in |
Tip Dia. | 0.59" |
Barrel Dia. | 1/2" |
Tip Length | 0.460" |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Material | Black Cast Aluminum |
Release Mechanism | Push Button |
Shank Material Grade | 18-8 |
Shank Material | Stainless Steel |
Handle Style | T-Handle |
Shank Finish | Bright (Uncoated) |
System of Measurement | Inch |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Mid Length Hex Bit SAE Socket 7/16" (82558)
- EAGLE TOOL US Drill Bit Extensn, 1/4in Shank Dia, 36in L (ETX25036)
- DEWALT Set Tool, For 1/4 in Snake+, Zinc Plated (6402SD-PWR)
- SANDS LEVEL & TOOL CO Professional Cast Aluminum Level, 24 (SL2424C)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-143)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7129)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3126)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS3135)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3139)
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-SS3121)
- J.W. WINCO GN615.1-M4-B Spring Plunger Steel (4NG13/B)
- Zoro Select Detent, Lock, Pop And Plunger Pins