Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 1/2" Pin Dia.
Mfr # LBT-SS7151
Zoro # G1819732
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 1 3/4 in
- Pin Dia. 1/2 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBT-SS7151
- Zoro # G1819732
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 3/4 in |
Pin Dia. | 1/2 in |
Tip Dia. | 0.59" |
Tip Length | 0.460" |
Barrel Dia. | 1/2" |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Shank Finish | Bright (Uncoated) |
Shank Material Grade | 18-8 |
Handle Material | Black Cast Aluminum |
Release Mechanism | Push Button |
Handle Style | T-Handle |
Shank Material | Stainless Steel |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Suction Base, 17" L, 1/4" Drive Size (92602054016)
- PRO-GRADE TOOLS Wrecking Bar, 1/2", Hex, 12" (63112)
- DE-STA-CO Toggle Clamp, Squeeze Action, 6 In, 1200 (484)
- S&G TOOL AID 20 Long Reach Angled Nozzle Blow Gun (99520)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-139)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-136)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-103)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-130)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS7151)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3105)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1-1/2, 5/16, SS (GL5X1500R----X0)
- Zoro Select Detent, Lock, Pop And Plunger Pins