Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 1/2" Pin Dia.
Mfr # LBT-SS3142
Zoro # G1819839
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 6 in
- Pin Dia. 1/2 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBT-SS3142
- Zoro # G1819839
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 6 in |
Pin Dia. | 1/2 in |
Tip Dia. | 0.59" |
Barrel Dia. | 1/2" |
Tip Length | 0.460" |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Material | Stainless Steel |
Handle Style | T-Handle |
System of Measurement | Inch |
Release Mechanism | Push Button |
Handle Material | Black Cast Aluminum |
Shank Material Grade | 18-8 |
Shank Finish | Bright (Uncoated) |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Mobile Armored Cable Dispenser (509M)
- MILWAUKEE TOOL Circular Saw Framing Blade 6-1/2" 24T (48-40-0620)
- WRIGHT TOOL Phillips Screwdriver 4-in-1 (9182)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 24mm Size (1332)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7127)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3103)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7155)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.380" Tip L (LBR-SS7142)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7144)
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-SS7140)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 5/16 X 2.0 Grip, SS (GL5X2000L----X0)
- Zoro Select Detent, Lock, Pop And Plunger Pins