Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 1/2" Pin Dia.
Mfr # LBT-SS3139
Zoro # G1819531
original price:
$32.71
22% off
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 4 in
- Pin Dia. 1/2 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBT-SS3139
- Zoro # G1819531
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 4 in |
Pin Dia. | 1/2 in |
Tip Dia. | 0.59" |
Barrel Dia. | 1/2" |
Tip Length | 0.460" |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Release Mechanism | Push Button |
Handle Material | Black Cast Aluminum |
System of Measurement | Inch |
Handle Style | T-Handle |
Shank Material Grade | 18-8 |
Shank Material | Stainless Steel |
Shank Finish | Bright (Uncoated) |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 5/8"L, Zinc Plated (GN82----K2A--22)
- ALLWAY GSM-Series Mini Glass Scraper with 1 Blade (GSM)
- BIG HORN 6 Inch STAINLESS STEEL POCKET RULER 1/64 1/32 Scales Decimal Conversion Chart Rulers (19206)
- DRILL AMERICA 5/16"x18" Carbide Tipped Masonry Drill Bit (DAM18X5/16)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS3104)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS3127)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7130)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS7100)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-140)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-137)
- S & W MANUFACTURING Brass Pull Ring, Lck, 1/2-13" (BSTPR50)
- Zoro Select Detent, Lock, Pop And Plunger Pins