Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 7/16" Pin Dia.
Mfr # LBH-SS7147
Zoro # G1819023
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 4 in
- Pin Dia. 7/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBH-SS7147
- Zoro # G1819023
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 4 in |
Pin Dia. | 7/16 in |
Tip Dia. | 0.51" |
Barrel Dia. | 7/16" |
Tip Length | 0.380" |
Shank Dia. | 7/16 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Style | Ring Handle |
Release Mechanism | Push Button |
System of Measurement | Inch |
Handle Material | Black Cast Aluminum |
Shank Material | Stainless Steel |
Shank Material Grade | 18-8 |
Shank Finish | Bright (Uncoated) |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRASYSTEMS Vibra Systems - Compression Mount 750 Lbs. Max Load 1/2in Deflection (FMD-8)
- JONARD TOOLS Replacement Blade, Steel, PK2 (MSB-1533)
- LYNDEX-NIKKEN Collet, 5C, 3mm (520-003)
- STI EZPATH Series 44 Floor Plate Pack (EZP144F)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS7167)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-102)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3141)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS7127)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-127)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-SS3103)
- KIPP Indexing Plunger, Size: 4, D1= M20X1.5, D=12, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22412)
- Zoro Select Detent, Lock, Pop And Plunger Pins