Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 7/16" Pin Dia.
Mfr # LBH-SS7144
Zoro # G1819032
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 2 1/2 in
- Pin Dia. 7/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBH-SS7144
- Zoro # G1819032
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 1/2 in |
Pin Dia. | 7/16 in |
Tip Length | 0.380" |
Barrel Dia. | 7/16" |
Tip Dia. | 0.51" |
Shank Dia. | 7/16 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Release Mechanism | Push Button |
Shank Material Grade | 18-8 |
System of Measurement | Inch |
Handle Material | Black Cast Aluminum |
Handle Style | Ring Handle |
Shank Finish | Bright (Uncoated) |
Shank Material | Stainless Steel |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 11/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15090)
- STANLEY DeWalt Max Fit 11 pc Assorted Ratcheting Screwdriver Set (DWHT68002)
- KIPP Star Grip, DIN 6336 Similar, D=M10X45, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.410X45)
- INGERSOLL-RAND 3/8 Inch Drive Micrometer Torque Wrench - 10.2-50.8 Nm (7-35 FtLbs) (759986)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3103)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7109)
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-131)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-139)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.260" Tip L (LBR-104)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-114)
- G.L. HUYETT Detent Pin 1/2 x 6-1/2 SS300 PL (DTPS-0500-6500)
- Zoro Select Detent, Lock, Pop And Plunger Pins