Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 7/16" Pin Dia.
Mfr # LBH-SS7141
Zoro # G1803921
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 1 in
- Pin Dia. 7/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBH-SS7141
- Zoro # G1803921
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 in |
Pin Dia. | 7/16 in |
Tip Length | 0.380" |
Tip Dia. | 0.51" |
Barrel Dia. | 7/16" |
Shank Dia. | 7/16 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Finish | Bright (Uncoated) |
Release Mechanism | Push Button |
Shank Material | Stainless Steel |
Handle Material | Black Cast Aluminum |
Handle Style | Ring Handle |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Razor Blade Scraper, Single Edge (12030)
- MASTER APPLIANCE Mica Insulation (827)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 3/8-16 Thread Size, 1.75"L, Steel (GN6C----B7SL-21)
- WRIGHT TOOL Bit Replacement 3/8" Drive Long Length H (32L07B)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.330" Tip L (LBR-SS3116)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7150)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3107)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3119)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS7143)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-106)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/16, Steel (GL3X1000T----01)
- Zoro Select Detent, Lock, Pop And Plunger Pins