Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 5/8" Pin Dia.
Mfr # LBH-SS7165
Zoro # G1834642
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 3 in
- Pin Dia. 5/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBH-SS7165
- Zoro # G1834642
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 in |
Pin Dia. | 5/8 in |
Barrel Dia. | 5/8" |
Tip Length | 0.520" |
Tip Dia. | 0.75" |
Shank Dia. | 5/8 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Material | Stainless Steel |
Handle Material | Black Cast Aluminum |
Shank Finish | Bright (Uncoated) |
Shank Material Grade | 18-8 |
Handle Style | Ring Handle |
Release Mechanism | Push Button |
System of Measurement | Inch |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Measure Tape Steel Blade 100Ft (NR18100)
- SUPERCUT 137-inch x 1.25-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade (728019)
- CTA MANUFACTURING 3/8" Drive, 14mm Metric Socket, 6 Points (1714)
- CRAFTSMAN Wrenches, 27mm Standard Metric Combinati (CMMT42933)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS7149)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3141)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3129)
- ZORO SELECT Ball Lock Pin, Pull Ring, 7/16" Pin Dia. (LBH-SS7144)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7133)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7165)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-141)
- Zoro Select Detent, Lock, Pop And Plunger Pins