Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 5/8" Pin Dia.
Mfr # LBH-SS7163
Zoro # G1834240
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 2 in
- Pin Dia. 5/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBH-SS7163
- Zoro # G1834240
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 in |
Pin Dia. | 5/8 in |
Barrel Dia. | 5/8" |
Tip Dia. | 0.75" |
Tip Length | 0.520" |
Shank Dia. | 5/8 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Style | Ring Handle |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Shank Finish | Bright (Uncoated) |
Handle Material | Black Cast Aluminum |
Release Mechanism | Push Button |
Shank Material | Stainless Steel |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Jobber Length HSS Drill - #43 (0545269)
- TOUGHBUILT 3″ Seamer (TB-H4-61-S3-6BES)
- DAYTON Press, Arbor, 1 Ton (4Z328)
- GREENLEE Journeymans Tool 21 Pc Kit, Metric (0159-23)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-131)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7109)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-113)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-148)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-146)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS7151)
- KIPP Indexing Plunger, Cam-Action, D=12, D1= M20X1.5, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0712201)
- Zoro Select Detent, Lock, Pop And Plunger Pins