Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 5/16" Pin Dia.
Mfr # LBH-SS3116
Zoro # G1803641
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 2 1/2 in
- Pin Dia. 5/16 in
- Knob Type Pull Knob
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBH-SS3116
- Zoro # G1803641
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 1/2 in |
Pin Dia. | 5/16 in |
Barrel Dia. | 5/16" |
Tip Dia. | 0.38" |
Tip Length | 0.330" |
Shank Dia. | 5/16 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | 304 Stainless Steel |
Finish | Plain |
Handle Material | Black Cast Aluminum |
Shank Finish | Bright (Uncoated) |
System of Measurement | Inch |
Shank Material | Stainless Steel |
Release Mechanism | Push Button |
Shank Material Grade | 18-8 |
Handle Style | Ring Handle |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 10 Piece 3/8" Drive Flare Nut SAE Wrench Set (CCFWS0N)
- AMPG Carbide Contact Point, 4mm, M2.5 (Z7018)
- ECLIPSE 62 Piece Screwdriver Bit Set, 1/4" (800-081)
- HHIP 38-42mm ER-25 Spanner Hook Wrench For ER Chuck Nut (3900-0594)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS3127)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3139)
- ZORO SELECT Ball Lock Pin, L-Handle, 7/16" Pin Dia. (LBL-SS7146)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-134)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7167)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-138)
- KIPP Indexing Plunger, Short, Size: 2, D1= M12X1.5, D=6, Style B, Non-Lockout W. Locknut, Pin Hardened (K0631.6206)
- Zoro Select Detent, Lock, Pop And Plunger Pins